This product requires certification to purchase.

2-1/2 in. Knife

BMP USA

2-1/2 in. Knife

  • Fast #
  • Part #IBMKNF0610
  • Item #7530490
4.5 out of 5 Customer Rating
BMP USA

2-1/2 in. Knife

  • Fast #
  • Part #IBMKNF0610
  • Item #7530490
4.5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
3/4
Length
11
Size
11 in x 2-1/2 in x 3/4 in
Weight
5.5
Width
2-1/2
Characteristics & Features
Blade Material
Stainless Steel
Color Finish Name
Silver, Tan
Handle Material
Hardwood
Material
Plastic
Material Type
Nylon
Number of Blades
1
Number of Tools Included
1
Tool Type
Knife
Warranty & Product Information
Application
Duct/Sheet Metal