This product requires certification to purchase.

1 Gallon Reclosable Food Storage Bags in Clear (250 Count)

Boardwalk®

1 Gallon Reclosable Food Storage Bags in Clear (250 Count)

  • Fast #
  • Part #BWK1GALFZRBAG
  • Item #9976020
  • Manufacturer Part #BWK1GALFZRBAG
4 out of 5 Customer Rating
Brand image
Boardwalk®

1 Gallon Reclosable Food Storage Bags in Clear (250 Count)

  • Fast #
  • Part #BWK1GALFZRBAG
  • Item #9976020
  • Manufacturer Part #BWK1GALFZRBAG
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Secure ziplock closure.
  • Easy-open and close.
  • Writeable label.
  • Convenient dispenser box.
  • Superior performance and value.
  • Requires Certification
Dimensions & Measurements
Capacity
1 gal
Depth
2-7/10 mil
Height
11 in
Package Quantity
Box of 250
Width
10-1/2 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Material
Plastic
Material Type
Polyethylene
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
Forest Stewardship Council (FSC)
No
Green Seal Certified
No
Type
BWK1GALFZRBAG
UPC
749507988595