This product requires certification to purchase.

10 x 4 in. Medium Duty Pad in Blue

Boardwalk®

10 x 4 in. Medium Duty Pad in Blue

  • Fast #
  • Part #BWK402
  • Item #4442023
  • Manufacturer Part #PAD 402
4.6 out of 5 Customer Rating
Brand image
Boardwalk®

10 x 4 in. Medium Duty Pad in Blue

  • Fast #
  • Part #BWK402
  • Item #4442023
  • Manufacturer Part #PAD 402
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • For most common cleaning jobs
  • Cleans pots, pans and kitchen equipment
  • Also good on floors, stairways and baseboards
  • Requires Certification
Dimensions & Measurements
Length
10 in
Width
4 in
Characteristics & Features
Color Finish Name
Blue
Material
Synthetic Fiber