This product requires certification to purchase.

11 x 8-4/5 in. 2-Ply Perforated Kitchen Roll Towel in White (Case of 30)

Boardwalk®

11 x 8-4/5 in. 2-Ply Perforated Kitchen Roll Towel in White (Case of 30)

  • Fast #
  • Part #BWK6275
  • Item #4596989
  • Manufacturer Part #BWK 6275
5 out of 5 Customer Rating
Brand image
Boardwalk®

11 x 8-4/5 in. 2-Ply Perforated Kitchen Roll Towel in White (Case of 30)

  • Fast #
  • Part #BWK6275
  • Item #4596989
  • Manufacturer Part #BWK 6275
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Perfect for household clean up
  • Embossed paper towel
  • Requires Certification
Dimensions & Measurements
Length
11 in
Package Quantity
Case of 30
Width
8-4/5 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Paper
Warranty & Product Information
Product Type
Kitchen Towel Roll