This product requires certification to purchase.

12 oz. Paper Cup (Case of 1000)

Boardwalk®

12 oz. Paper Cup (Case of 1000)

  • Fast #
  • Part #BWKWHT12HCUP
  • Item #10095230
  • Manufacturer Part #BWKWHT12HCUP
5 out of 5 Customer Rating
Brand image
Boardwalk®

12 oz. Paper Cup (Case of 1000)

  • Fast #
  • Part #BWKWHT12HCUP
  • Item #10095230
  • Manufacturer Part #BWKWHT12HCUP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Perfect for serving coffee, tea, and other hot beverages on the go.
  • Poly-lined to help resist heat and prevent leaks.
  • Boardwalk® Hot Cup Lids available for 4 oz to 20 oz hot cups.
  • Thick rim for sipping and gripping.
  • Requires Certification
Dimensions & Measurements
Capacity
12 oz
Package Quantity
Case of 1000
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Paper
Warranty & Product Information
UPC
749507978497