This product requires certification to purchase.

18 x 3-1/4 in. Polypropylene Floor Brush Head in Maroon

Boardwalk®

18 x 3-1/4 in. Polypropylene Floor Brush Head in Maroon

  • Fast #
  • Part #BWK20318
  • Item #4442575
  • Manufacturer Part #BWK 20318
4.8 out of 5 Customer Rating
Brand image
Boardwalk®

18 x 3-1/4 in. Polypropylene Floor Brush Head in Maroon

  • Fast #
  • Part #BWK20318
  • Item #4442575
  • Manufacturer Part #BWK 20318
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Hardwood block with two threaded handle holes
  • Handles sold separately
  • Requires Certification
Dimensions & Measurements
Length
18
Width
3-1/4
Characteristics & Features
Color Finish Name
Maroon
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
UPC
070363333930