This product requires certification to purchase.

3 oz. Polypropylene Clear Cup in Translucent (Case of 2500)

Boardwalk®

3 oz. Polypropylene Clear Cup in Translucent (Case of 2500)

  • Fast #
  • Part #BWKTRANSCUP3CT
  • Item #7465495
  • Manufacturer Part #BWKTRANSCUP3CT
4.7 out of 5 Customer Rating
Brand image
Boardwalk®

3 oz. Polypropylene Clear Cup in Translucent (Case of 2500)

  • Fast #
  • Part #BWKTRANSCUP3CT
  • Item #7465495
  • Manufacturer Part #BWKTRANSCUP3CT
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Durable
  • Ideal for cold beverages
  • Capacity: 3 ounce
  • Color: Translucent
  • Requires Certification
Dimensions & Measurements
Capacity
3 oz
Package Quantity
Case of 125
Characteristics & Features
Color Finish Name
Translucent
Material
Plastic
Material Type
Polystyrene
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
Forest Stewardship Council (FSC)
No
Green Seal Certified
No