This product requires certification to purchase.

4.62 x 10 in. Brown Heavy Duty Utility Pad (Case of 10)

Boardwalk®

4.62 x 10 in. Brown Heavy Duty Utility Pad (Case of 10)

  • Fast #
  • Part #BWK403B
  • Item #12190364
  • Manufacturer Part #BWK403B
5 out of 5 Customer Rating
Brand image
Boardwalk®

4.62 x 10 in. Brown Heavy Duty Utility Pad (Case of 10)

  • Fast #
  • Part #BWK403B
  • Item #12190364
  • Manufacturer Part #BWK403B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Designed for tough jobs, effectively removes finish and wax buildup from baseboards, floor edges and stairs.
  • Can be used wet or dry, compatible with water-based floor finish stripping solutions for removing old finishes and sealers.
  • Allows access to hard-to-reach areas like corners and stairwells for comprehensive cleaning.
  • Perfect for thorough cleaning and maintenance tasks, ensuring surfaces are clean and ready for recoating.
  • Requires Certification
Dimensions & Measurements
Length
10 in
Width
4-31/50 in
Characteristics & Features
Brand Model Compatibility
3M™ Doodlebug
Color Finish Category
Browns
Color Finish Name
Brown
Material
Synthetic Fiber
Warranty & Product Information
Type
BWK403B
UPC
068060164322