This product requires certification to purchase.

4.62 x 10 in. White Heavy Duty Utility Pad (Case of 10)

Boardwalk®

4.62 x 10 in. White Heavy Duty Utility Pad (Case of 10)

  • Fast #
  • Part #BWK401B
  • Item #12284305
  • Manufacturer Part #BWK401B
5 out of 5 Customer Rating
Brand image
Boardwalk®

4.62 x 10 in. White Heavy Duty Utility Pad (Case of 10)

  • Fast #
  • Part #BWK401B
  • Item #12284305
  • Manufacturer Part #BWK401B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Ideal for cleaning ceramic tile, glass and fiberglass without causing damage.
  • Effectively removes scuff marks from floors while preserving the finish.
  • Cleans without dulling the surface finish, maintaining the original shine.
  • Suitable for various cleaning applications, especially on delicate surfaces.
  • Requires Certification
Dimensions & Measurements
Length
10 in
Width
4-31/50 in
Characteristics & Features
Brand Model Compatibility
3M™ Doodlebug
Color Finish Category
Whites
Color Finish Name
White
Material
Synthetic Fiber
Warranty & Product Information
Type
EBWK401B