This product requires certification to purchase.

6 x 9 in. Fiber, Mineral and Resin Medium Duty Scour Pad in Green

Boardwalk®

6 x 9 in. Fiber, Mineral and Resin Medium Duty Scour Pad in Green

  • Fast #
  • Part #BWK196
  • Item #7465978
  • Manufacturer Part #96BWK GP
4.3 out of 5 Customer Rating
Brand image
Boardwalk®

6 x 9 in. Fiber, Mineral and Resin Medium Duty Scour Pad in Green

  • Fast #
  • Part #BWK196
  • Item #7465978
  • Manufacturer Part #96BWK GP
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • For most common cleaning jobs
  • Cleans pots, pans and kitchen equipment
  • Also good on floors, stairways and baseboards
  • Requires Certification
Dimensions & Measurements
Length
9 in
Package Quantity
Case of 20
Size
6 in x 9 in
Width
6 in
Characteristics & Features
Color Finish Name
Green
Material
Fiber, Mineral, Resin
Material Type
Polyester
Warranty & Product Information
Application
Baseboard, Floor, Kitchen, Stairways
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No
Product Type
Scouring Pad