This product requires certification to purchase.

Medium Weight White Six-Piece Cutlery Kit (Fork/Knife/Napkin/Pepper/Salt/Spoon) 5.86 Plastic (250/Carton)

Boardwalk®

Medium Weight White Six-Piece Cutlery Kit (Fork/Knife/Napkin/Pepper/Salt/Spoon) 5.86 Plastic (250/Carton)

  • Fast #
  • Part #BWK6COMBOKITPP
  • Item #11821254
  • Manufacturer Part #BWK6COMBOKITPP
3.9 out of 5 Customer Rating
Brand image
Boardwalk®

Medium Weight White Six-Piece Cutlery Kit (Fork/Knife/Napkin/Pepper/Salt/Spoon) 5.86 Plastic (250/Carton)

  • Fast #
  • Part #BWK6COMBOKITPP
  • Item #11821254
  • Manufacturer Part #BWK6COMBOKITPP
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Each set includes a plastic fork, spoon, knife, napkin, salt, and pepper.
  • Individually wrapped to ensure the utensil remains sanitary, even after handling.
  • High-quality, economical design, perfect for nearly any cuisine.
  • Neutral color options allow for use in a variety of settings, from office parties to event catering.
  • Requires Certification
Dimensions & Measurements
Length
5-43/50 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Warranty & Product Information
Product Type
Cutlery Kit
Type
BWK6COMBOKITPP
UPC
749507005858