This product requires certification to purchase.

1 Robe Hook in Stainless Steel

Bobrick

1 Robe Hook in Stainless Steel

  • Fast #
  • Part #BB212
  • Item #670870
  • Manufacturer Part #212
4.7 out of 5 Customer Rating
Brand image
Bobrick

1 Robe Hook in Stainless Steel

  • Fast #
  • Part #BB212
  • Item #670870
  • Manufacturer Part #212
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Rubber bumper protects wall or partition surfaces
  • Bumper: Hard rubber secured with drive-screw, Protects wall or partition surfaces
  • Requires Certification

Documents

Dimensions & Measurements
Base Plate Height
2 in
Depth
3-3/4 in
Height
2 in
Length
3-3/4 in
Projection
3-3/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Cast Aluminum
Mount Type
Wall
Number of Hooks
1
Warranty & Product Information
ADA Compliant
No
Application
Bathroom