This product requires certification to purchase.

11-1/4 in. Stainless Steel Soap and Lotion Dispenser in Satin

Bobrick

11-1/4 in. Stainless Steel Soap and Lotion Dispenser in Satin

  • Fast #
  • Part #BB306
  • Item #1607357
  • Manufacturer Part #306
5 out of 5 Customer Rating
Brand image
Bobrick

11-1/4 in. Stainless Steel Soap and Lotion Dispenser in Satin

  • Fast #
  • Part #BB306
  • Item #1607357
  • Manufacturer Part #306
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Corrosion-resistant valve dispenses commercially marketed all-purpose hand soaps
  • To prevent corrosion of the tank, use only chloride-free pH-neutral liquid soaps
  • Valve is operable with one hand, without tight grasping, pinching, or twisting of the wrist, and with less than 5 pounds of force (22.2 N) to comply with accessible design guidelines (including ADAAG in the USA)
  • Window indicates when refill is required
  • The locked, hinged lid opens for top filling only with special key provided
  • Concealed, vandal-resistant mounting
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
45 fl oz
Depth
3-7/8 in
Height
8-3/8 in
Width
4-3/8 in
Characteristics & Features
Color Finish Category
Yellows
Color Finish Name
Satin
Installation Type
Recessed Mount
Material
Stainless Steel
Material Type
304
Warranty & Product Information
ADA Compliant
Yes