2-3/4 in. 2-Roll Tissue Dispenser in Polished Chrome
2-3/4 in. 2-Roll Tissue Dispenser in Polished Chrome
Frequently Purchased Together
Product Details
- Controlled delivery
- Roll cannot be removed from dispenser until empty
- Self-locking mechanism
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-1/4 in
- Height:
- 2-3/4 in
- Installation Type:
- Surface Mount
- Material:
- Steel
- Width:
- 12-1/4 in