This product requires certification to purchase.

2 in. Seat Cover Dispenser in Satin Stainless Steel

Bobrick

2 in. Seat Cover Dispenser in Satin Stainless Steel

  • Fast #
  • Part #B221
  • Item #1195479
  • Manufacturer Part #221
3.3 out of 5 Customer Rating
Brand image
Bobrick

2 in. Seat Cover Dispenser in Satin Stainless Steel

  • Fast #
  • Part #B221
  • Item #1195479
  • Manufacturer Part #221
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dispenses 250 single- or half-fold toilet seat covers
  • Fills from bottom
  • Dispenser fills from bottom through concealed opening
  • One-piece, seamless construction
  • Requires Certification
Dimensions & Measurements
Depth
2 in
Height
11 in
Width
15-3/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Satin Stainless Steel
Installation Type
Surface Mount
Material
Stainless Steel
Material Type
304
Warranty & Product Information
UPC
716954000446