This product requires certification to purchase.

24 in. Grab Bar in Satin

Bobrick

24 in. Grab Bar in Satin

  • Fast #
  • Part #BB6806X24
  • Item #2837257
  • Manufacturer Part #B-6806X24
4.1 out of 5 Customer Rating
Brand image
Bobrick

24 in. Grab Bar in Satin

  • Fast #
  • Part #BB6806X24
  • Item #2837257
  • Manufacturer Part #B-6806X24
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Snap over mounting flange to conceal mounting screws and/or WingIt fasteners
  • Ends of bar shall pass through concealed mounting flanges and be heliarc welded to form one structural unit
  • Grab bar shall comply with barrier-free accessibility guidelines (including ADAAG in the USA) for structural strength
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Diameter:
1-1/2 in
Length:
24 in
Material:
Stainless Steel
Mount Type:
Wall
Weight Capacity:
900 lb