This product requires certification to purchase.

36 in. Welded Frame Tempered Glass Mirror in Satin

Bobrick

36 in. Welded Frame Tempered Glass Mirror in Satin

  • Fast #
  • Part #BB29082436
  • Item #4100827
  • Manufacturer Part #2908 2436
4.9 out of 5 Customer Rating
Brand image
Bobrick

36 in. Welded Frame Tempered Glass Mirror in Satin

  • Fast #
  • Part #BB29082436
  • Item #4100827
  • Manufacturer Part #2908 2436
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Gauge (metal)
20 ga
Height
36 in
Width
24 in
Characteristics & Features
Color Finish Name
Satin
Glass Type
Tempered
Installation Type
Wall Mount
Material
Steel, Stainless Steel
Warranty & Product Information
CARB OTC LEED Compliant
Yes
Product Type
Mirror