36 x 18 in. Stainless Steel Frame Angle Glass Mirror
36 x 18 in. Stainless Steel Frame Angle Glass Mirror
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Description
- 1-piece, roll-formed 3/4 in x 3/4 in angle-frame
- Beveled frame edge at mirror for improved appearance
- To specify special sizes use Series Number followed by width then height in inches
- Bobrick framed mirrors are manufactured to a tolerance ± 1/8 in
- For sufficient space to lift mirror onto wall hanger, provide 3-1/4 in for Snap Locking Design, 5-3/8 in for lock tab design minimum clearance above center line of mounting screw holes
- Provide 1 in minimum clearance at bottom of mirror for unlocking mirror from wall and 1/2 in clearance on each side