This product requires certification to purchase.

4-1/4 in. Single Roll Tissue Dispenser in Polished Chrome

Bobrick

4-1/4 in. Single Roll Tissue Dispenser in Polished Chrome

  • Fast #
  • Part #BB264
  • Item #2173362
  • Manufacturer Part #264
3.1 out of 5 Customer Rating
Brand image
Bobrick

4-1/4 in. Single Roll Tissue Dispenser in Polished Chrome

  • Fast #
  • Part #BB264
  • Item #2173362
  • Manufacturer Part #264
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Self-locking mechanism
  • Controlled delivery
  • Roll cannot be removed from dispenser until empty
  • Requires Certification
Dimensions & Measurements
Depth
4-1/4 in
Height
2-3/4 in
Width
6 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Surface Mount