This product requires certification to purchase.

42 x 72 in. Shower Curtain in White

Bobrick

42 x 72 in. Shower Curtain in White

  • Fast #
  • Part #BB2042
  • Item #4101054
  • Manufacturer Part #204-2
3.2 out of 5 Customer Rating
Brand image
Bobrick

42 x 72 in. Shower Curtain in White

  • Fast #
  • Part #BB2042
  • Item #4101054
  • Manufacturer Part #204-2
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 42" W x 72" H (1065 x 1830mm),
  • Opaque, matte white vinyl,
  • .008" (0.2mm) thick,
  • Contains antibacterial and flame retardant agents.
  • Nickel-plated brass grommets along top, one every 6" (150mm).
  • Hemmed bottom and sides,
  • Requires 7 hooks (not included).
  • Requires Certification

Documents

Dimensions & Measurements
Length
72 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Matte White
Material
Plastic
Proposition 65
WARNING: This product can expose you to lead, phthalate's, or arsenic chemicals known to the State of California to cause cancer and birth defects or other reproductive harm. California law requires this warning to be given to customers in the state of California. For more information go to: www.oehha.ca.gov/prop65.html.