This product requires certification to purchase.

5-1/2 in. Multi-Roll Tissue Dispenser in Stainless Steel

Bobrick

5-1/2 in. Multi-Roll Tissue Dispenser in Stainless Steel

  • Fast #
  • Part #BB3888
  • Item #1607359
  • Manufacturer Part #3888
4.8 out of 5 Customer Rating
Brand image
Bobrick

5-1/2 in. Multi-Roll Tissue Dispenser in Stainless Steel

  • Fast #
  • Part #BB3888
  • Item #1607359
  • Manufacturer Part #3888
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Door has flat face with protruding tumbler lock
  • Extra roll automatically drops in place when bottom roll is depleted
  • Theft resistant
  • Heavy duty spindles
  • Requires Certification
Dimensions & Measurements
Depth
3-1/4 in
Height
5-1/2 in
Width
6-1/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Installation Type
Recessed Mount
Material Type
304
Warranty & Product Information
Application
Toilet