This product requires certification to purchase.

6-1/8 x 6-1/8 in. Recessed Toilet Tissue Dispenser in Bright Polished Stainless Steel

Bobrick

6-1/8 x 6-1/8 in. Recessed Toilet Tissue Dispenser in Bright Polished Stainless Steel

  • Fast #
  • Part #BB667
  • Item #1795362
  • Manufacturer Part #667
4 out of 5 Customer Rating
Brand image
Bobrick

6-1/8 x 6-1/8 in. Recessed Toilet Tissue Dispenser in Bright Polished Stainless Steel

  • Fast #
  • Part #BB667
  • Item #1795362
  • Manufacturer Part #667
4 out of 5 Customer Rating

X Points

Color Finish Name: Bright Polished Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Clamps for securing to stud walls or countertop aprons
  • Requires Certification
Dimensions & Measurements
Depth
3-3/8 in
Height
6-1/8 in
Width
6-1/8 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Bright Polished Stainless Steel
Installation Type
Wall Mount