70 x 72 in. Vinyl Shower Curtain in White

You last purchased this on
 
Bobrick

70 x 72 in. Vinyl Shower Curtain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bobrick

70 x 72 in. Vinyl Shower Curtain in White

  • Fast #
  • Part #BB2043
  • Item #4101055
  • Manufacturer Part #B-204-3
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Commercial
Color Finish Category:
Whites
Color Finish Name:
Matte White
Green Seal Certified:
No
Height:
72 in
Material:
Plastic
Material Type:
Vinyl
Product Type:
Shower Curtain
Thickness:
0.008 in
Width:
70 in