This product requires certification to purchase.

Convertible Automatic Roll Towel Dispenser or Waste Receptacle in Satin Stainless Steel

Bobrick

ClassicSeries® Convertible Automatic Roll Towel Dispenser or Waste Receptacle in Satin Stainless Steel

  • Fast #
  • Part #BB3979
  • Item #4137796
  • Manufacturer Part #3979
4.4 out of 5 Customer Rating
Brand image
Bobrick

ClassicSeries® Convertible Automatic Roll Towel Dispenser or Waste Receptacle in Satin Stainless Steel

  • Fast #
  • Part #BB3979
  • Item #4137796
  • Manufacturer Part #3979
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
56-5/16 in
Width
17-1/2 in
Characteristics & Features
Collection
ClassicSeries®
Color Finish Name
Satin Stainless Steel
Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Product Type
Electronic Towel Dispenser