Surface-Mounted Convertible Paper Towel Dispenser in Satin Stainless Steel
ClassicSeries® Surface-Mounted Convertible Paper Towel Dispenser in Satin Stainless Steel
Frequently Purchased Together
Product Details
- Paper towel dispenser shall dispense 600 C-fold or 800 multifold paper towels
- Removable waste receptacle shall be secured to cabinet with a tumbler lock, have front and side edges of bottom and all top edges hemmed for safe handling, and shall have a minimum capacity of 12-gal. (45.5-L)
- Door shall be secured to cabinet with a full-length stainless steel piano-hinge and equipped with a tumbler lock keyed like other Bobrick washroom accessories
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- ClassicSeries®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Satin
- Height:
- 56-5/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount
- Material:
- Stainless Steel
- Material Type:
- 304
- Width:
- 17-1/2 in