This product requires certification to purchase.

8-1/8 in. Multi-Roll Tissue Dispenser in Stainless Steel

Bobrick

Contura Series® 8-1/8 in. Multi-Roll Tissue Dispenser in Stainless Steel

  • Fast #
  • Part #BB4388
  • Item #1607499
  • Manufacturer Part #4388
3.3 out of 5 Customer Rating
Brand image
Bobrick

Contura Series® 8-1/8 in. Multi-Roll Tissue Dispenser in Stainless Steel

  • Fast #
  • Part #BB4388
  • Item #1607499
  • Manufacturer Part #4388
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Flush tumbler lock
  • Extra roll automatically drops in place when bottom roll is depleted
  • Theft resistant
  • Heavy duty spindles
  • Requires Certification
Dimensions & Measurements
Depth
3-1/4 in
Height
8-1/8 in
Width
6-1/4 in
Characteristics & Features
Collection
Contura Series®
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Installation Type
Surface Mount