This product requires certification to purchase.

15-3/4 in. Surface Mounted Seat Cover Dispenser

Bobrick

ConturaSeries® 15-3/4 in. Surface Mounted Seat Cover Dispenser

  • Fast #
  • Part #B4221
  • Item #6229000
  • Manufacturer Part #4221
4.6 out of 5 Customer Rating
Brand image
Bobrick

ConturaSeries® 15-3/4 in. Surface Mounted Seat Cover Dispenser

  • Fast #
  • Part #B4221
  • Item #6229000
  • Manufacturer Part #4221
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Holds 250 single or half-fold toilet seat covers
  • Refillable from the bottom
  • Requires Certification
Dimensions & Measurements
Height
11-1/4 in
Length
15-3/4 in
Characteristics & Features
Collection
ConturaSeries®
Color Finish Category
Stainless Steel
Color Finish Name
Satin Stainless
Warranty & Product Information
UPC
716954002341