This product requires certification to purchase.

Float Glass Medicine Cabinet with Mirror

Bobrick

Float Glass Medicine Cabinet with Mirror

  • Fast #
  • Part #BB397
  • Item #4100873
  • Manufacturer Part #397
5 out of 5 Customer Rating
Brand image
Bobrick

Float Glass Medicine Cabinet with Mirror

  • Fast #
  • Part #BB397
  • Item #4100873
  • Manufacturer Part #397
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 52
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Height
25-7/8 in
Length
15-7/8 in
Width
3-1/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Satin Stainless Steel
Glass Type
Float
Material
Stainless Steel
Warranty & Product Information
Application
Commercial
CARB OTC LEED Compliant
No
IAPMO Listed
No