This product requires certification to purchase.

Heavy Duty Clothe Hook in Satin Nickel

Bobrick

Heavy Duty Clothe Hook in Satin Nickel

  • Fast #
  • Part #BOBB2116
  • Item #4100974
  • Manufacturer Part #2116
4.2 out of 5 Customer Rating
Brand image
Bobrick

Heavy Duty Clothe Hook in Satin Nickel

  • Fast #
  • Part #BOBB2116
  • Item #4100974
  • Manufacturer Part #2116
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Heavy duty clothes hook
  • Concealed mounting
  • Requires Certification
Dimensions & Measurements
Depth
3-7/16 in
Diameter
2-3/4 in
Height
2-3/4 in
Projection
3-7/16 in
Width
2-3/4 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Installation Type
Concealed Screw
Material
Brass
Mount Type
Concealed
Number of Hooks
1
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
No