This product requires certification to purchase.

Multi-Roll Toilet Paper Dispenser in Stainless Steel

Bobrick

Multi-Roll Toilet Paper Dispenser in Stainless Steel

  • Fast #
  • Part #BB386
  • Item #4100861
  • Manufacturer Part #386
5 out of 5 Customer Rating
Brand image
Bobrick

Multi-Roll Toilet Paper Dispenser in Stainless Steel

  • Fast #
  • Part #BB386
  • Item #4100861
  • Manufacturer Part #386
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Partition-Mounted Multi-Roll Toilet Tissue Dispenser (Serves 2 Compartments)
  • Satin-finish stainless steel
  • Mounts centered through toilet partitions
  • 1/2" to 2" partition thickness
  • Holds four standard core toilet tissue rolls up to 5-1/8" diameter; two for each side
  • Chrome-plated plastic spindles with heavy-duty internal springs
  • Requires Certification
Dimensions & Measurements
Depth
4 in
Height
10-7/8 in
Projection
4 in
Width
11-1/2 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Installation Type
Surface Mount
Material
Plastic
Mount Type
Surface
Warranty & Product Information
ADA Compliant
No
Application
Commercial