This product requires certification to purchase.

Round Head Sheet Metal Screw (Set of 3)

Bobrick

Round Head Sheet Metal Screw (Set of 3)

  • Fast #
  • Part #B25230
  • Item #2473449
  • Manufacturer Part #252-30
4 out of 5 Customer Rating
Brand image
Bobrick

Round Head Sheet Metal Screw (Set of 3)

  • Fast #
  • Part #B25230
  • Item #2473449
  • Manufacturer Part #252-30
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Mounting kit - 3 round-head sheet-metal screws - one required for each flange
  • Requires Certification

Documents

Dimensions & Measurements
Length
2-1/2 in
Number of Pieces
3 Piece
Package Quantity
Set of 3
Characteristics & Features
Brand Model Compatibility
Grab Bars
Installation Type
Wall Mount
Material
Stainless Steel
Material Type
304
Warranty & Product Information
ADA Compliant
No
Application
Bathroom
CARB OTC LEED Compliant
No
IAPMO Listed
No
Product Type
Mounting Kit
UPC
716954000712