This product requires certification to purchase.

SEAT Cover Dispenser Stainless Steel

Bobrick

SEAT Cover Dispenser Stainless Steel

  • Fast #
  • Part #BB5221
  • Item #1795357
  • Manufacturer Part #5221
4.4 out of 5 Customer Rating
Brand image
Bobrick

SEAT Cover Dispenser Stainless Steel

  • Fast #
  • Part #BB5221
  • Item #1795357
  • Manufacturer Part #5221
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Covered under Bobrick's 1-year limited warranty
  • Constructed from ABS
  • Can dispense 500 seat covers
  • Height: 11-1/2"
  • Width: 16-1/8"
  • Depth: 2-7/16"
  • ADA compliant
  • Requires Certification
Dimensions & Measurements
Depth
2-7/16 in
Height
11-1/2 in
Length
16-1/8 in
Width
16-1/8 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Installation Type
Wall Mount
Material
ABS
Warranty & Product Information
Type
BB5221