This product requires certification to purchase.

Shower Curtain Rod with Concealed Mounting in Bright Polished Stainless Steel

Bobrick

Shower Curtain Rod with Concealed Mounting in Bright Polished Stainless Steel

  • Fast #
  • Part #BB207X72
  • Item #4101012
  • Manufacturer Part #207X72
3.6 out of 5 Customer Rating
Brand image
Bobrick

Shower Curtain Rod with Concealed Mounting in Bright Polished Stainless Steel

  • Fast #
  • Part #BB207X72
  • Item #4101012
  • Manufacturer Part #207X72
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1-3/8 in
Gauge (metal)
20 ga
Length
72 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Bright Polished Stainless Steel
Material
Stainless Steel, Plastic
Warranty & Product Information
CARB OTC LEED Compliant
No
IAPMO Listed
No