This product requires certification to purchase.

Stainless Steel Lavatory Mount Soap Dispenser in Polished Chrome

Bobrick

Stainless Steel Lavatory Mount Soap Dispenser in Polished Chrome

  • Fast #
  • Part #BB8226
  • Item #1795344
  • Manufacturer Part #8226
4 out of 5 Customer Rating
Brand image
Bobrick

Stainless Steel Lavatory Mount Soap Dispenser in Polished Chrome

  • Fast #
  • Part #BB8226
  • Item #1795344
  • Manufacturer Part #8226
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Corrosion resistant soap dispenser with vandal-resistant locking cover and free-turning spout
  • Body and shank are high-impact-resistant ABS plastic with a shatter-resistant polyethylene container
  • Mounting thickness 4"
  • Bright-polished spout
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
34 oz
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Material
Plastic
Warranty & Product Information
ADA Compliant
Yes
UPC
716954004451