This product requires certification to purchase.

Surface Mount Automatic Roll Towel Dispenser in Satin Stainless Steel

Bobrick

Surface Mount Automatic Roll Towel Dispenser in Satin Stainless Steel

  • Fast #
  • Part #BB2974
  • Item #4137818
  • Manufacturer Part #2974
5 out of 5 Customer Rating
Brand image
Bobrick

Surface Mount Automatic Roll Towel Dispenser in Satin Stainless Steel

  • Fast #
  • Part #BB2974
  • Item #4137818
  • Manufacturer Part #2974
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Depth
9 in
Height
18-1/4 in
Width
15 in
Characteristics & Features
Color Finish Name
Satin Stainless Steel
Material
Stainless Steel
Warranty & Product Information
ADA Compliant
Yes
Product Type
Electronic Towel Dispenser