This product requires certification to purchase.

Surface-Mounted Paper Towel Dispenser in Stainless Steel

Bobrick

Surface-Mounted Paper Towel Dispenser in Stainless Steel

  • Fast #
  • Part #BB359039
  • Item #9905272
  • Manufacturer Part #359039
4.1 out of 5 Customer Rating
Brand image
Bobrick

Surface-Mounted Paper Towel Dispenser in Stainless Steel

  • Fast #
  • Part #BB359039
  • Item #9905272
  • Manufacturer Part #359039
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Height
17-5/16 in
Length
12-13/16 in
Characteristics & Features
Color Finish Name
Stainless Steel
Installation Type
Wall Mount
Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Product Type
Paper Towel Dispenser
Type
BB359039
UPC
716954014283