Surface Mounted Tissue Dispenser with Shelf in Satin
Surface Mounted Tissue Dispenser with Shelf in Satin
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Depth:
- 5 in
- Height:
- 4 in
- Installation Type:
- Surface Mount
- Material:
- Stainless Steel
- Material Type:
- 304
- Width:
- 16 in