This product requires certification to purchase.

2-9/16 in. Paper Towel Dispenser with Waste Receptacle in Satin Stainless Steel

Bobrick

TrimLine Series™ 2-9/16 in. Paper Towel Dispenser with Waste Receptacle in Satin Stainless Steel

  • Fast #
  • Part #BB38032
  • Item #4100968
  • Manufacturer Part #38032
4.5 out of 5 Customer Rating
Brand image
Bobrick

TrimLine Series™ 2-9/16 in. Paper Towel Dispenser with Waste Receptacle in Satin Stainless Steel

  • Fast #
  • Part #BB38032
  • Item #4100968
  • Manufacturer Part #38032
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of type-304 heavy gauge stainless steel, ensuring durability and dependability
  • Covered under manufacturer's 5 year limited warranty
  • High quality finish - will resist rust and corrosion through everyday use
  • Dispenser has the capacity for 600 C-fold, 800 multifold, or 1100 singlefold paper towels
  • Waste container contains leakproof ridid molded plastic that's removable for servicing
  • Semi-recessed installation
  • Secure mounting assembly
  • All hardware required for installation is included
  • Requires Certification
Dimensions & Measurements
Depth
2-9/16 in
Height
55-1/8 in
Length
13 in
Width
13 in
Characteristics & Features
Collection
TrimLine Series™
Color Finish Category
Stainless Steel
Color Finish Name
Satin Stainless Steel
Installation Type
Recessed Mount
Material
Stainless Steel
Material Type
304L
Warranty & Product Information
ADA Compliant
No