This product requires certification to purchase.

B-35139 Surface-Mounted Sanitary Napkin Disposal

Bobrick

TrimLine Series™ B-35139 Surface-Mounted Sanitary Napkin Disposal

  • Fast #
  • Part #B35139
  • Item #7965396
  • Manufacturer Part #35139
3.2 out of 5 Customer Rating
Brand image
Bobrick

TrimLine Series™ B-35139 Surface-Mounted Sanitary Napkin Disposal

  • Fast #
  • Part #B35139
  • Item #7965396
  • Manufacturer Part #35139
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • ADA compliant
  • Magnet-catch door opens for disposal and servicing
  • Equipped with a stainless steel cable door-swing limiter
  • Removable 0.5-gal. (1.9-L) HDPE waste receptacle is leakproof and easy to clean
  • Satin-finish stainless steel resists corrosion and fingerprints
  • Requires Certification
Dimensions & Measurements
Capacity
0.5 gal
Depth
16-3/10 in
Gauge (metal)
20 ga
Height
10-3/10 in
Length
16-3/10 in
Width
7 in
Characteristics & Features
Collection
TrimLine Series™
Color Finish Category
Stainless Steel
Color Finish Name
Satin Stainless Steel
Handle Material
Stainless Steel
Installation Type
Wall Mount
Material
Stainless Steel
Proposition 65
WARNING:Cancer and Reproductive Harm
Warranty & Product Information
Type
B35139