This product requires certification to purchase.

Paper Towel Dispenser with Waste Receptacle in Satin Stainless Steel

Bobrick

TrimLine Series™ Paper Towel Dispenser with Waste Receptacle in Satin Stainless Steel

  • Fast #
  • Part #BB3803
  • Item #4101028
  • Manufacturer Part #3803
4.3 out of 5 Customer Rating
Brand image
Bobrick

TrimLine Series™ Paper Towel Dispenser with Waste Receptacle in Satin Stainless Steel

  • Fast #
  • Part #BB3803
  • Item #4101028
  • Manufacturer Part #3803
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Recessed Paper Towel Dispenser/Waste Receptacle
  • Satin-finish stainless steel
  • Door has 90° return, conceals flange
  • Dispenses 600 C-fold, 800 multifold or 1100 single-fold towels
  • Removable, leak-proof, 6.3-gal (24-L) waste container
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
5-3/4 in
Height
53-5/8 in
Length
13 in
Width
11-1/2 in
Characteristics & Features
Collection
TrimLine Series™
Color Finish Name
Satin Stainless Steel
Installation Type
Wall Mount
Material
Stainless Steel
Warranty & Product Information
ADA Compliant
Yes