Wall Mount Paper Towel Dispenser in Satin Stainless Steel
Wall Mount Paper Towel Dispenser in Satin Stainless Steel
Frequently Purchased Together
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Satin Stainless Steel
- Depth:
- 4 in
- Height:
- 15-5/8 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Width:
- 11-1/4 in