40 gal. Indirect Water Heater
SideKick™ 40 gal. Indirect Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- CSA Certified:
- Yes
- Capacity:
- 40 gal
- Coating:
- Powder Coated
- Collection:
- SideKick™
- Diameter:
- 22 in
- End Connections:
- NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 243
- Height:
- 42-1/4 in
- Lining of Tank:
- Glass
- Material:
- Steel
- Power Source:
- Indirect
- Pressure - Maximum:
- 300 psi
- UL Listed:
- No
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Indirect Fired