This product requires certification to purchase.

BODHI 73 INCH WIDE 55,000 BTU FREE STANDING LIQUID PROPANE RECTANGULAR TABLE FIRE PIT WITH LID AND STORAGE COVER

BODHI 73 INCH WIDE 55,000 BTU FREE STANDING LIQUID PROPANE RECTANGULAR TABLE FIRE PIT WITH LID AND STORAGE COVER

  • Fast #
  • Part #R13032LPTEAK
  • Item #10780992
  • Manufacturer Part #13032LP-TEAK
3.1 out of 5 Customer Rating
Brand image

BODHI 73 INCH WIDE 55,000 BTU FREE STANDING LIQUID PROPANE RECTANGULAR TABLE FIRE PIT WITH LID AND STORAGE COVER

  • Fast #
  • Part #R13032LPTEAK
  • Item #10780992
  • Manufacturer Part #13032LP-TEAK
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Outputs up to 55,000 BTU
  • Included fire pit cover protects fire pit from the elements when not in use
  • Fire pit also functions as an outdoor patio table with its included lid
  • Constructed from durable aluminum and stainless steel and weather resistant for added durability
  • Electronic ignition type
  • Includes easy to use knob and push button controls
  • Includes fire table with leveling feet, 23" linear stainless steel burner, burner lid, lava rock filler, storage cover, AA battery, tank seat and 19" LP hose with regulator
  • 20 lb. propane tank not included
  • Adjustable flame height
  • Provides enough space to comfortably sit 6 people around the fire
  • Requires Certification
Dimensions & Measurements
Height
30-1/2 in
Characteristics & Features
Color Finish Name
Teak
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
BTU
55000
Warranty & Product Information
Type
R13032LPTeak
UPC
752370303204