This product requires certification to purchase.

BODHI DINING CHAIRS SET OF 2

BODHI DINING CHAIRS SET OF 2

  • Fast #
  • Part #R13100BLK
  • Item #12123288
  • Manufacturer Part #13100-BLK
3.2 out of 5 Customer Rating
Brand image

BODHI DINING CHAIRS SET OF 2

  • Fast #
  • Part #R13100BLK
  • Item #12123288
  • Manufacturer Part #13100-BLK
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Includes two chairs each with one seat cushion
  • Powder-coated aluminum with woven cord webbing
  • Detachable cushion (no attachment method)
  • Removable cushion covers with zipper closures
  • Weather and sun resistant and rustproof
  • Requires Certification
Dimensions & Measurements
Depth
20-1/2 in
Height
32-1/4 in
Length
21 in
Width
21 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black, Charcoal
Material
Aluminum, Polyurethane
Proposition 65
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Type
R13100BLK