This product requires certification to purchase.

11 in. Standard Copy Paper 10-Piece

Boise Cascade

11 in. Standard Copy Paper 10-Piece

  • Fast #
  • Part #BP1OX9001
  • Item #1835642
  • Manufacturer Part #P1-OX-9001
5 out of 5 Customer Rating
Brand image
Boise Cascade

11 in. Standard Copy Paper 10-Piece

  • Fast #
  • Part #BP1OX9001
  • Item #1835642
  • Manufacturer Part #P1-OX-9001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
11 in
Package Quantity
Case of 10
Size
8-1/2 in x 11 in
Width
8-1/2 in
Characteristics & Features
Material
Paper
Warranty & Product Information
Product Type
Copy Paper