This product requires certification to purchase.

12 x 12 x 3 in. Concrete Vault

Boise Vault & Precast

12 x 12 x 3 in. Concrete Vault

  • Fast #
  • Part #B12X12X3
  • Item #3269126
  • Manufacturer Part #12X12X3
5 out of 5 Customer Rating
Boise Vault & Precast

12 x 12 x 3 in. Concrete Vault

  • Fast #
  • Part #B12X12X3
  • Item #3269126
  • Manufacturer Part #12X12X3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
3 in
Length
12 in
Size
12 in x 12 in x 3 in
Width
12 in
Characteristics & Features
Material
Concrete
Warranty & Product Information
Product Type
Vault