This product requires certification to purchase.

4.8 hp 4050 lb. Compactor

BOMAG

4.8 hp 4050 lb. Compactor

  • Fast #
  • Part #B63000016
  • Item #9211867
  • Manufacturer Part #63000016
4.1 out of 5 Customer Rating
Brand image
BOMAG

4.8 hp 4050 lb. Compactor

  • Fast #
  • Part #B63000016
  • Item #9211867
  • Manufacturer Part #63000016
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Ductile Iron Baseplate/ Highly wear resistant provides longevity of product
  • Automatic shutdown at low oil level/ prevents damage to engine
  • Carrying Handles on each side of the plate/ makes lifting safer for operators
  • Fully Protected V-Belt/Reduced chance of downtime from damage
  • Requires Certification
Dimensions & Measurements
Compaction Force
4047
Height
36 in
Length
43-9/10 in
Weight
201 lb
Width
17-7/10 in
Characteristics & Features
Color Finish Name
Yellow, Charcoal Grey
Tool Type
Plate Compactor
Electrical & Operational Information
Horsepower
4.8 hp
Power Source
Engine Driven
Warranty & Product Information
Application
Asphalt, Crushed Stone, Gravel, Paving Stones, Sand, Soil
Product Type
Plate Compactor