This product requires certification to purchase.

Floor Cleaner 128 oz. (Case of 4 gal)

Bona®

Pro Series Floor Cleaner 128 oz. (Case of 4 gal)

  • Fast #
  • Part #BWM700018176
  • Item #10121347
  • Manufacturer Part #WM700018176
4.4 out of 5 Customer Rating
Bona®

Pro Series Floor Cleaner 128 oz. (Case of 4 gal)

  • Fast #
  • Part #BWM700018176
  • Item #10121347
  • Manufacturer Part #WM700018176
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Professional formula
  • No dulling residue
  • Safe for wood floors
  • Dries fast
  • Concentrated 1:7
  • Requires Certification

Documents

Dimensions & Measurements
Height
4 in
Package Quantity
Case of 4 gal
Size
128 oz
Weight
36.45 lb
Width
7-1/2 in
Characteristics & Features
Collection
Pro Series
Color Finish Name
Blue
Warranty & Product Information
Product Type
Floor Cleaner
UPC
737025001056