This product requires certification to purchase.

1/2 in. 3000# Socket Weld Union Forged Steel A105

BONNEY FORGE CORPORATION

1/2 in. 3000# Socket Weld Union Forged Steel A105

  • Fast #
  • Part #BFSSSSUD
  • Item #7883916
  • Manufacturer Part #41650
3.9 out of 5 Customer Rating
Brand image
BONNEY FORGE CORPORATION

1/2 in. 3000# Socket Weld Union Forged Steel A105

  • Fast #
  • Part #BFSSSSUD
  • Item #7883916
  • Manufacturer Part #41650
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Union
Material
Forged Carbon Steel
Material Type
A105
Warranty & Product Information
Application
Industrial, Commercial
ASME
ASME B16.11
ASTM
ASTM A105
MSS
MSS SP-83
Origin
Domestic