This product requires certification to purchase.

1/2 in. 3000# Threaded Half Coupling Low Temp Forged Steel SA350 LF2

BONNEY FORGE CORPORATION

1/2 in. 3000# Threaded Half Coupling Low Temp Forged Steel SA350 LF2

  • Fast #
  • Part #B132447
  • Item #11533273
  • Manufacturer Part #132447
5 out of 5 Customer Rating
Brand image
BONNEY FORGE CORPORATION

1/2 in. 3000# Threaded Half Coupling Low Temp Forged Steel SA350 LF2

  • Fast #
  • Part #B132447
  • Item #11533273
  • Manufacturer Part #132447
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Half Coupling
Material
Forged Carbon Steel
Material Type
SA350 LF2
Warranty & Product Information
Application
Industrial, Commercial
ASME
ASME B16.11, ASME B1.20.1
ASTM
ASTM A350 LF2
Origin
Domestic
Type
B132447